Bearings Limited GEM Series Spherical Plain Bearings

Bearings Limited GEM Series Spherical Plain Bearings

Bearings Limited GEM Spherical Plain Bearings Carry High Capacity Axial And Radial Loads For Industrial Applications.

Bearings Limited GEM Spherical Plain Bearings are made of steel for long-lasting durability. They feature Molybdenum Disulfide (MoS2) treatments for reduced friction. Spherical plain bearings contain oil holes inside the bearing rings and annular grooves to provide lubrication. Extra-wide inner ring eliminates the need for spacers. Dimensions and misalignment angles vary per model.


BORE
  • BORE
OD
  • OD
DYNAMIC
  • DYNAMIC
STATIC
  • STATIC
ANGLE (MAX)
  • ANGLE (MAX)
COMPARE DIMENSIONS DIAMETER LOAD MIS-ALIGNMENT MANUFACTURERS
BRAND L (MM) W (MM) H (MM) BORE OD DYNAMIC STATIC ANGLE (MAX) PART# IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.203.39:64