Bearings Limited GEZ Series Spherical Plain Bearings

Bearings Limited GEZ Series Spherical Plain Bearings

Bearings Limited GEZ Series Spherical Plain Bearings Are Made Of A Single Fracture Design For Increased Durability.

Bearings Limited GEZ Series Spherical Plain Bearings have a steel-on-steel sliding surface and are treated with MoS2(Molybdenum Disulfide) to reduce friction.Bearings Limited GEZ Series Spherical Plain Extended Bearings eliminate need for locational spacers with extended inner ring. 5 and 6 degree maximum angle of misalignment available. Dimensions vary per model.


ANGLE (MAX)
  • ANGLE (MAX)
  • 5
  • 6
COMPARE DIMENSIONS DIAMETER LOAD MIS-ALIGNMENT MANUFACTURERS
BRAND L" W" H" BORE OD DYNAMIC STATIC ANGLE (MAX) PART# IMAGE MODEL QTY PRICE