Bearings Limited GX Series Spherical Plain Bearings

Bearings Limited GX Series Spherical Plain Bearings

Bearings Limited GX Series Spherical Plain Bearings Support Single Direction Axial Loads Or Combined Axial And Radial Loads For Increased Versatility.

Bearings Limited GX Series Spherical Plain Bearings have a PTFE-lined outer on chrome-plated ball to prevent corrosion. Maintenance-free design reduces friction and requires no additional lubrication. Angle of misalignment ranges from 3-6 degrees. Dimensions vary per model.


W (MM)
  • W (MM)
BORE
  • BORE
OD
  • OD
DYNAMIC
  • DYNAMIC
STATIC
  • STATIC
ANGLE (MAX)
  • ANGLE (MAX)
COMPARE DIMENSIONS DIAMETER LOAD MIS-ALIGNMENT MANUFACTURERS
BRAND L (MM) W (MM) H (MM) BORE OD DYNAMIC STATIC ANGLE (MAX) PART# IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.196.201.241:23