ORS Tapered Roller Bearings Metric

ORS Tapered Roller Bearings Metric

ORS Tapered Roller Bearings Feature A Body Angle That Allows Handling Of Radial and Thrust Loads.

ORS Tapered Roller Bearings are made to manage both thrust and radial loads on rotating shafts and in housings. Bearings are made using pressed steel and can operate under temperatures ranging from -20°F to +300°F. ORS Tapered Roller Bearings are available in a variety of metric sizes and speed options.


OD (mm)
  • OD (mm)
BORE DIA. (mm)
  • BORE DIA. (mm)
COMPARE LOAD RATINGS MANUFACTURER'S CONE CUP ASSEMBLED DYNAMIC STATIC MAX SPEED
BRAND PART NUMBER OD (mm) BORE DIA. (mm) WIDTH (mm) WIDTH (mm) WIDTH (mm) LOAD (kn) LOAD (kn) GREASE(RPM) IMAGE MODEL QTY PRICE