Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bearings


(3,625 Items)
Sub Category
Thrust Ball Bearings (94)
Remove
Double Direction Thrust Ball Bearings with Enhanced Limiting Speed
Remove
Narrow Your Results By:
Dynamic kN
147 (1)
185 (1)
47.3 (1)
Static kN
251 (1)
310 (1)
87.4 (1)
Dynamic lbf
10633 (1)
33046 (1)
41589 (1)
Static lbf
19648 (1)
56427 (1)
69690 (1)
Grease RPM
1600 (1)
1700 (1)
2800 (1)
Oil RPM
2100 (1)
2200 (1)
3800 (1)
Our Price
Under $64.00 (1)
$263.00 - $264.00 (1)
Over $320.00 (1)





Double Direction Thrust Ball Bearings with Enhanced Limiting Speed
Double Direction Thrust Ball Bearings with Enhanced Limiting Speed Double Direction Thrust Ball Bearing with Enhanced Limiting Speed

Double Direction Thrust Ball Bearings Are Used For Reversing Axial Loads. There Are Two Grooved Housing Washers, Two Ball And Retainer Assemblies, And An Intermediate Face. Double Direction Thrust Ball Bearings Can withstand Axial Loads In Both Directions.


Double Direction Thrust Ball Bearings with Enhanced Limiting Speed
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS LOAD RATINGS LIMITING SPEEDS
BORE mm OD mm H mm DYNAMIC lbf STATIC lbf GREASE rpm OIL rpm CAGE TYPE INDUSTRY STANDARD # IMAGE MODEL QTY PRICE
407839106331964828003800Steel52210A
WBB449623$63.95
5512572330465642717002200Steel52314A
WBB449624$263.95
6013579415896969016002100Steel52315A
WBB449625$320.95

Add Items To Cart



Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)