Sheet Metal Clip Bearings

Sheet Metal Clip Bearings

Flanged Sheet Metal Clip Bearings Are Designed Specifically For Putting Shafts Through Sheet Metal Plates.

iglide® clip bearings feature flanges on both ends. The bearings are secured in the sheet metal plate on both sides after installation. For easy installation, clip bearing features an angled slit that compensates for bearing expansion due to temperature and moisture increases. After installation, bearing forms a lining for the opening in the metal plate. MCI Series offer smooth operation, good wear resistance, low maintenance and lubrication free use. MYI Series compensates for heat expansion. Suitable for ambient temperatures with high humidity.


COMPARE RECOMENDED RECOMENDED MANUFACTURERS
SHAFT SIZE MIN. SHAFT SIZE MAX. HB MIN. HB MAX. PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.121.67:68