Oilube® Powdered Metal Bronze SAE841 Thrust Washers - INCH

Oilube® Powdered Metal Bronze SAE841 Thrust Washers - INCH

Oilube® Powdered Metal Bronze SAE841 Thrust Washers - INCH Are Used For A Variety Of Transmission Installations And Repairs.

Oilube® Powdered Metal Bronze SAE841 Thrust Washers - INCH are made of powdered metal bronze for long lasting durability and dependability. Helps prevent movement along axis of shaft bearing axial load. Variety of inch sizes available to meet job requirements. Self lubricating and vacuum impregnated with SAE 30 weight oil. Designed for heavy loads at moderate speeds or light loads at high speeds. RoHS and REACH compliant. Nominal inner diameters available from 1/4 in. to 2-3/4 in.. Color finish is Bronze. Nominal outer diameters are from 7/17 in. to 4 in.. Nominal washer thicknesses are 1/32 in., 1/16 in., 3/32 in., 1/8 in., 3/16 in. and 1/4 in.. Package quantity varies per size.


BRAND MFG. PART # OUTER DIAMETER" INNER DIAMETER" THICKNESS" SPEED V MAX VALUE LOAD P MAX VALUE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.73.2:62