Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,991 Items)
Sub Category
Specialty Bulbs (228)
Remove
Neptun® Induction Retrofits
Remove





Neptun® Induction Retrofits
Neptun® Induction Retrofits Neptun® Induction Retrofits Are Ideal Replacements For Metal Halide or High Pressure Sodium Indoor Or Outdoor Light Fixtures.

Neptun® Induction Retrofits are solidly made for long lasting durability and dependability. Glare Free light with CRI above 83. Electronic Ballasts made with long life components with InstantON™ flicker-free Cold Start and Hot Re-Start. High Power Factor, Low THD ballast technology. Advanced phosphors for high lumen maintenance and high lumen output. Universal Mounting Positions: Base up, Base down, Horizontal. Made with Amalgam Technology. Available in 80W and 200W Circline Bulb and 50W and 80W U-Type Bulb.


Neptun® Induction Retrofits
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
TYPE LAMP TYPE WATTS VOLTS LUMENS COLOR TEMP IMAGE MODEL QTY PRICE
RETROFITInduction50120V - 277V3,5005000°K
WBB561887$219.95
RETROFITInduction200120V - 277V16,0005000°K
WBB561890$341.95
RETROFITInduction80120V - 277V6,4005000°K
WBB561889$216.95
RETROFITInduction80120V - 277V5,6005000°K
WBB561888$243.95
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
(74)