Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jacob Holtz General Duty Plate Casters - 2-1/2

Jacob Holtz General Duty Plate Casters - 2-1/2" to 3" Diameter Wheels

Jacob Holtz General Duty Plate Casters with 2-1/2" to 3" Diameter Wheels are used for Indoor Applications, as well as Industrial and Material Handling Equipment.

Jacob Holtz General Duty Plate Casters with 2-1/2" to 3" Diameter Wheels offer a 170 - 210 pound capacity per caster for increased reliability. Caster plates are zinc-plated to prevent corrosion and ensure long-lasting durability. Wheel construction: hard rubber, polypropylene, polyurethane on cast iron core, polyurethane on polypropylene core or thermoplastic rubber on polypropylene core for added strength and ease of use. Brake type available: tread, total lock or none. Caster and bearing types vary per model. Package quantity: 1.


TYPE
  • TYPE
DIA."
  • DIA."
CONSTRUCTION
  • CONSTRUCTION
BEARING
  • BEARING
CAP. LBS.
  • CAP. LBS.
COMPARE WHEEL CASTER
TYPE DIA." W" CONSTRUCTION BEARING OVERALL H" PLATE SIZE CAP. LBS. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.128.223:60