Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Medium Duty Casters 200-290 Lb. Capacity

Medium Duty Casters 200-290 Lb. Capacity

Medium Duty Casters are used when Increased Capacity is Required.

Medium Duty Casters provide smooth and easy movement over a variety of surfaces. Top plates have slotted bolt holes to align screws on mounting surface. Caster types include Rigid Plate, Swivel Plate and Caster Kit with 2 rigid and 2 swivel casters. Wheel materials are Soft Rubber, Hard Rubber, and Polyurethane for floor protection and smooth mobility. Capacities are 200 lb, 275 lb, 290 lb and 1000 lbs per kit. Wheel dimensions vary per model.


CASTER TYPE
  • CASTER TYPE
DIA."
  • DIA."
MATERIAL
  • MATERIAL
CAP. LBS.
  • CAP. LBS.
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE WHEEL
CASTER TYPE DIA." W" MATERIAL OVERALL H" CAP. LBS. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.91.16.95:21