Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chains, Connectors, Hooks, Ropes & Straps


(1,305 Items)
Sub Category
Hooks (90)
Remove
Peerless-ACCO Eye Cradle Grab Hooks
Remove
Narrow Your Results By:
Capacity Lbs.
12,000 (1)
18,100 (1)
3500 (1)
7100 (1)
Our Price
Under $91.00 (1)
$93.00 - $94.00 (1)
$101.00 - $102.00 (1)
Over $116.00 (1)





Peerless-ACCO Eye Cradle Grab Hooks
Peerless-ACCO Eye Cradle Grab Hooks Peerless ACCO Eye Cradle Grab Hooks Provide Reliable Strength For A Variety Of Overhead Lifting Applications.

Peerless ACCO Eye Cradle Grab Hooks are alloy steel and made with grade 80 forgings for reliable durability. Hooks are proof-tested at twice the working load limit, and fatigue-tested at 1-1/2 times the working load limit for 20,000 cycles. Hooks are available in a variety of sizes and range in capacity from 3500 lbs. up to 18,100 lbs.


Peerless-ACCO Eye Cradle Grab Hooks
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS
CHAIN SIZE CAP. LBS. A B C D IMAGE MODEL QTY PRICE
9/32"35001.39"4.56"1.12"0.48"
WBB439416$9.00
3/8"71001.84"5.68"1.41"0.63"
WBB439417$14.50
1/2"12,0002.2"7.26"1.75"0.73"
WBB439418$23.25
5/8"18,1002.5"8.68"2.12"1.00"
WBB439419$38.95
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
(60)