Climax Metal, 2MISCC-Series : Metric Two-Piece Clamping Coupling

Climax Metal, 2MISCC-Series : Metric Two-Piece Clamping Coupling

High axial load and torque capacity - Does not mar the shaft. Available with or without keyway. Bore Sizes 6mm x 6mm to 50mm x 50mm in Black Oxide Steel.


BORE SIZE
  • BORE SIZE
DIAMETER MILIMETERS
  • DIAMETER MILIMETERS
CONSTRUCTION
  • CONSTRUCTION
COMPARE OUTSIDE
BORE SIZE DIAMETER MILIMETERS CONSTRUCTION MFG. PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.168.187:24