Climax Metal, R2CC-Series : RE-Machinable Couplings

Climax Metal, R2CC-Series : RE-Machinable Couplings

These unique two-piece rigid clamping couplings come with an undersized ID which allows you room to re-bore the ID without damaging the clamp screws. The pilot bore can be opened safely to the nominal ID reflected in the part number. Bore Sizes 1/4" to 1", Max Bore Sizes 3/4" to 2" in Stainless Steel and Black Oxide Steel.


COMPARE OUTSIDE
DIAMETER INCHES CONSTRUCTION MFG. PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.232.51:44