Climax Metal Rigid Couplings, C600-Series, Inches

Climax Metal Rigid Couplings, C600-Series, Inches

Climax Metal Keyless Rigid Couplings, Fractional, C600 Series Are Used For Use With Torque-Arm Mounted Hydraulic Drives With High Torque And Bending Capacities.

Climax Metal Keyless Rigid Couplings, Fractional, C600 Series are solidly made for long lasting durability and dependability. Cost effective shaft-to-shaft keyless coupling. High torque and bending moment capacity. Preferred solution for torque-arm mounted hydraulic drives. Wide selection of C600 Series rigid couplings are available in 5/8 to 4-1/4 inch shaft lengths and 3, 5, 7, 8, 10, 12 or 15 quantity M6 X 30, M6 X 35, M6 X 40, M8 X 45, M8 X 50, M10 X 65, M12 X 80 and M12 X 90 locking screw sizes.


QTY
  • QTY
SIZE
  • SIZE
LENGTH
  • LENGTH
COMPARE LOCKING SCREW SHAFT MANUFACTURERS
SERIES QTY SIZE LENGTH PART# IMAGE MODEL QTY PRICE