Climax Metal Rigid Couplings, C600-Series, Metric

Climax Metal Rigid Couplings, C600-Series, Metric

Climax Metal Keyless Rigid Couplings, Metric, C600 Series Are Used For Use With Torque-Arm Mounted Hydraulic Drives With High Torque And Bending Capacities.

Climax Metal Keyless Rigid Couplings, Metric, C600 Series are solidly made for long lasting durability and dependability. Cost effective shaft-to-shaft keyless coupling. High torque and bending moment capacity. Preferred solution for torque-arm mounted hydraulic drives. Wide selection of C600 Series rigid couplings are available in 6 to 110 mm shaft lengths and 3, 4, 5, 7, 8, 10, 12 or 15 quantity, various number M5, M6, M8, M10 and M12 locking screw sizes.


QTY
  • QTY
SIZE
  • SIZE
LENGTH
  • LENGTH
COMPARE LOCKING SCREW SHAFT MANUFACTURERS
SERIES QTY SIZE LENGTH PART# IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.227.6.156:23