Climax Metal, 2C-Series : Two-Piece Clamping Collar

Climax Metal, 2C-Series : Two-Piece Clamping Collar

Design fully engages the shaft without marring Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard and soft shafts. Bore Sizes 1/8" to 6" in Stainless Steel, Aluminum and Black Oxide Steel.


BORE SIZE
  • BORE SIZE
DIAMETER INCHES
  • DIAMETER INCHES
CONSTRUCTION
  • CONSTRUCTION
COMPARE OUTSIDE
BORE SIZE DIAMETER INCHES CONSTRUCTION MFG. PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.156.78.4:26