Climax Metal, H1C-Series : One-Piece Recessed Screw Collar

Climax Metal, H1C-Series : One-Piece Recessed Screw Collar

Recessed screw head provides an outside surface free of major projections for safety. Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard and soft shafts. Bore Sizes from 1/8 to 4" in Stainless Steel, Aluminum and Black Oxide Steel.


BORE SIZE
  • BORE SIZE
DIAMETER INCHES
  • DIAMETER INCHES
CONSTRUCTION
  • CONSTRUCTION
COMPARE OUTSIDE
BORE SIZE DIAMETER INCHES CONSTRUCTION MFG. PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.205.242:24