Set Screw Collar with Keyway, C-KW-Series

Set Screw Collar with Keyway, C-KW-Series

Climax Metal Set Screw Collars And Reducer Bushings Are Available For Various Spacing or Coupling Applications.

Climax Metal Set Screw Collar And Reducer Bushings are solidly made for long lasting durability and dependability. Set Screw Collars w/Keyway are available individually in Stainless Steel, Black Oxide or Aluminum construction types with 1 inch bore size. Various 4, 7, 38 or 40 Piece collar sets also available. Reducer Bushings are made of solid Galvanized Steel construction and are available in selected 1/4, 5/16, 3/8, 1/2, 5/8 and 7/8 inch inside diameters and 1, 1-1/16, 1-1/4, 1-5/16 and 1-1/2 inch lengths.


COMPARE OUTER
DESCRIPTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.126.106:25