Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Controls


(2,153 Items)
Sub Category
Heating Valves (223)
Remove
Dual Direct Ignition Valves
Remove
Narrow Your Results By:
Our Price
Under $102.00 (1)
$108.00 - $109.00 (1)
$123.00 - $124.00 (1)
Over $125.00 (1)





Dual Direct Ignition Valves
Dual Direct Ignition Valves Honeywell Universal Electronic Ignition Combination Gas Controls Replace Virtually Any Direct Spark (DSI), Hot Surface (HSI) or Intermittent (IP) Gas Control In 24V AC, Gas-Fired Appliances.

Clearly marked, keyed terminal block allows quick attachment of wires and IP/DSI/HSI jumper. Features a 4" swing radius to allow easy rotation into position inside the tightest furnace vestibules. Internal inlet screen blocks contaminants in gas line from entering valve. Adjustments and wiring connections are accessible from top of control. Control includes manual valve, two automatic operators, pressure regulator, pilot adjustment, pilot plug and ignition adapter. Works with natural or LP gas and includes converter kit to adapt from natural to LP gas. Model VR8245M2530 is a universal electronic ignition gas control used in gas-fired appliances with capacities up to 150 cu ft/hour at 1 inch wc pressure drop (4.2 cu m/hour at 0.25 kPa) for natural gas.


Dual Direct Ignition Valves
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
BTU MANUFACTURERS
GAS TYPE INLET SIZE OUTLET SIZE HR MAX HR MIN PART # IMAGE MODEL QTY PRICE3
Natural or LP1/2"1/2"150000--VR8245M2530
WBB393704$101.95
Natural3/4"3/4"30000030000VR8345Q4563
WBB393707$125.95
Natural3/4"3/4"30000030000VR8345M4302
WBB393706$108.95
Natural3/4"3/4"30000030000VR8345H4555
WBB393705$123.95
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
(82)