Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Controls


(2,153 Items)
Sub Category
Heating Valves (223)
Remove
Oil Valves
Remove
Narrow Your Results By:
Our Price
Under $57.00 (1)
$63.00 - $64.00 (1)
Over $70.00 (1)





Oil Valves
Oil Valves Honeywell Magnetic Valves Provide On-Off Control Of Oil Flow To Domestic Oil Burner Equipment.

Valves are ideal for line voltage applications. Valve can be mounted in any position due to the heavily loaded spring plunger that maintains valve seating when the coil is de-energized. Valve may be pipe-mounted or mounted on bracket support (brackets not included). Powerhead assembly can be rotated 360 degrees. Solenoid coil is field-replaceable without removing the valve body from piping connections. V4046A features an integral thermistor that delays valve opening approximately 6 seconds. V4046B opens immediately when energized.


Oil Valves
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
MANUFACTURERS
DESCRIPTION PIPE SIZE" CONNECTION TYPE PART # IMAGE MODEL QTY PRICE
Oil Valve1/8NPTV4046B1049
WBB394245$63.95
Oil Valve1/8NPTV4046B1007
WBB394253$56.95
Oil Valve1/8NPTV4046A1074
WBB394089$70.95
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
(76)