Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Controls


(2,153 Items)
Sub Category
Heating Valves (223)
Remove
Millivolt Gas Valves
Remove
Narrow Your Results By:
Application
Self-powered automatic control. Use with 750 mV pilot generator. (5)
Standing Pilot (2)
Capacity
240000 (4)
100000 (1)
300000 (1)
400000 (1)
485000 (1)
  More...
Voltage
Millivolt (8)
750 mV (5)
Pool Heater Model Millivolt (1)
Brand
Honeywell (5)
Robertshaw (8)
White Rodgers (2)
Our Price
Under $140.00 (4)
$140.00 - $170.00 (2)
$170.00 - $180.00 (3)
$180.00 - $190.00 (1)
$210.00 - $220.00 (3)
$220.00 - $230.00 (1)
$380.00 - $390.00 (1)
Over $490.00 (1)





Millivolt Gas Valves
Millivolt Gas Valves Millivolt Gas Valves Are Used For Various Standing Pilot Type Appliances.

Millivolt Gas Valves are solidly manufactured for long lasting durability and dependability. Various Honeywell, Robertshaw and White-Rodgers™ brand Natural or LP gas type Regulated and Non-Regulated models are available with 1/2, 3/4 and 1 inch inlet and outlet sizes. Natural gas type units can be converted to LP gas.


Millivolt Gas Valves
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
SIZE PRESSURE MANUFACTURERS
BRAND INLET OUTLET REGULATOR SETTING PART NUMBER IMAGE MODEL QTY PRICE
White Rodgers™1/23/43.5"36C03U-333
WBB800263 $129.95
Robertshaw1/2"1/2"3.5" W.C. Nat. Gas7000AMVR
WBB210973 $134.95
1/2"3/4"3.5" W.C. Nat. Gas7000BMVR
WBB210991 $135.95
Robertshaw1/2"3/4"None7000BMV
WBB210974 $168.95
Robertshaw1/2"1/2"None7010BGVMV
WBB211009 $175.95
Robertshaw1/2"3/4"3.5" W.C. NAT GAS.7000BMVR-S7C
WBB210993 $175.95
Honeywell1/2" NPT3/4" NPT with 1/2" NPT Side Outlets3.5 in. wc Reg. Set/3-5" Adj. RangeVS820A1047
WBB393981 $219.95
Robertshaw3/4"3/4"Uni-Kit7000BMVRFT-S7C
WBB211008 $131.95
White Rodgers™3/43/43.5"36C03U-433
WBB800265 $144.95
Robertshaw3/4"3/4"None7000BMV
WBB210992 $172.95
Honeywell3/4" NPT3/4" NPT with 1/2" NPT Side Outlets3.5 in. wc Reg. Set/3-5" Adj. RangeVS820A1088
WBB393983 $188.95
Robertshaw3/4"3/4"10.0" W.C. L.P. Gas7000BMVR-LP
WBB211010 $211.95
Honeywell3/4" NPT3/4" NPT with 1/2" NPT Side Outlets3.5 in. wc Reg. Set/3-5" Adj. RangeVS820A1054
WBB393982 $219.95
Honeywell3/4" NPT3/4" NPT with 1/2" NPT Side Outlets3.5 in. wc Reg. Set/3-5" Adj. RangeVS820A1336
WBB393984 $222.95
Honeywell3/4" NPT3/4" NPT with 1/2" NPT Side OutletsStep: 0.9 in. wc non-adjustable; Full rate: 3.5 in. wc, 3-5" adjustableVS820C1100
WBB393985 $497.95
Robertshaw1"1"3.5" W.C. Nat. Gas7000MVRHC-S7C
WBB211023 $387.95
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
(68)