Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Controls


(2,153 Items)
Sub Category
Sensors (48)
Remove
Meitav-tec Temperature Sensors
Remove
Narrow Your Results By:
Our Price
Under $4.00 (1)
$4.00 - $5.00 (1)
$7.00 - $8.00 (1)
$8.00 - $9.00 (1)
$9.00 - $10.00 (1)
$14.00 - $15.00 (1)
Over $18.00 (1)





Meitav-tec Temperature Sensors
Meitav-tec Temperature Sensors Meitav-tec Temperature Sensors Are Used To Accurately Provide The Isolated Or Average Room Temperature.

Meitav-tec Temperature Sensors come in a variety of styles for increased versatility. Temperature ranges are either 10°F to 230°F or 39°F to 230°F and lengths range from 30" to 115". The 24 AWG black 2 wire cable provides easy identification and the thermal time rate is 15 seconds. External Average Temperature Sensors In Plastic Housing are ideal for wide, open space halls where temperature differs in each location. Provides the average room temperature using external sensors installed in two different locations. Features a white, wall mounting, decorative box. Suitable for all Meitav-tev thermostats. Duct Sensors In Plastic Enclosures are also available and are UL94V-0 Rated.


Meitav-tec Temperature Sensors
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
TEMPERATURE RANGE
ITEM DESCRIPTION MINIMUM °F MAXIMUM °F IMAGE MODEL QTY PRICE
External Temperature Sensor Cable 30"L10230
WBB603741$3.44
External Isolated Temperature Sensor Cable 70"L10230
WBB603742$4.53
External Isolated Temperature Sensor Cable 30"L10230
WBB603743$7.20
External Isolated Temperature Sensor Cable 115"L10230
WBB603744$8.70
Duct Sensor In Plastic Enclosure10230
WBB603747$18.75
External Temperature Sensor In Plastic Housing39230
WBB603745$9.70
External Average Temperature Sensor In Plastic Housing39230
WBB603746$14.00
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
(68)