Conveyor Belt Accessories

Conveyor Belt Accessories

Staple Belt Lacing Strips are used for a wide variety of light- and medium-duty fastener applications. System features one-piece fastener strips with pre-inserted staples that speed installation. Designed for belts from 1/16" to 1/4". Simply fit the fastener strip onto the belt end and secure with the special installation tool, then drive and finish set the staples for a strong, long-lasting splice. Market Applications include Package and Parts Conveying, Food and Sanitary Contact, Agricultural Harvesting and Handling, Recycling and Scrap Handling, and Wood Products. Galvanized Steel Fasteners are suitable for most applications. Plated for rust and corrosion resistance. Includes Nylon Covered Steel Cable, designed for use with steel fasteners and recommended for troughing or flat belt conveyors. Clipper Carded Hooks feature a double-staggered grip pattern that gives wire hooks exceptional holding power. Low profile, making them increasingly more compatible with conveyor components and compliant with the need for reduced operating noise. Used for Package and parts handling, General manufacturing, Commercial laundry, Food processing, Agriculture, and Filter media environments.


WIDTH "
  • WIDTH "
CONSTRUCTION
  • CONSTRUCTION
PKG. QTY.
  • PKG. QTY.
COMPARE
WIDTH " CONSTRUCTION PKG. QTY. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.147.221:64