Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Conveyors


(949 Items)
Sub Category
Portable & Flexible (54)
Remove
Nestaflex Portable Flexible & Expandable Conveyors
Remove
Narrow Your Results By:
Type
Roller (14)
Skate Wheel (24)
Capacity Lbs.
226 lbs. per ft. (24)
200 lbs. per ft. (14)
Width Inches
14 (8)
18 (15)
24 (15)
Adjustable Length
12'5" to 41'6" (2)
2'4" to 8'11" (6)
2'8" to 8'6" (2)
3'3" to 12'10" (6)
3'9" to 12'2" (2)
  More...
Our Price
Under $600.00 (4)
$650.00 - $750.00 (4)
$750.00 - $900.00 (6)
$900.00 - $1,000.00 (4)
$1,000.00 - $1,500.00 (10)
$1,500.00 - $2,500.00 (6)
$2,500.00 - $3,000.00 (2)
Over $3,500.00 (2)





Nestaflex Portable Flexible & Expandable Conveyors
Nestaflex Portable Flexible & Expandable Conveyors Flexible And Expandable Portable Gravity Conveyors Are Ideal For Shipping, Receiving, Assembly And Packaging Stations.

Retractable, portable conveyors reduce to 25% of expanded length for compact storage. Gravity conveyors have 5-1/4" axle centers for 11" minimum package size. Zinc plated 12 gauge steel legs and 5/16" dia. steel axles. Telescoping packaging conveyor systems include a convenient box stop and 2 hook couplers. Portable, extendable conveyors bend around a 12" radius. Telescopic legs adjust from 28" to 44" high on Skate wheel conveyors; 28" to 36" on Roller conveyors. 5" x 1-1/2" swivel casters, with brakes on end legs, for easy transport.

Nestaflex Roller Conveyors are ideal for material with flat or complex bottoms and have 1-3/8" dia. galvanized steel rollers, sealed bearings and spring loaded axles. 200 lbs. per foot capacity. 2 Year Limited Warranty.

Self-tracking Nestaflex Skatewheel Conveyors offer smooth movement of multi-size material. Black polymer wheels have 7 steel ball bearings in a captive race, while Steel skate wheels have 8 steel ball bearings. 226 lbs. per foot capacity. 18 Month Limited Warranty.

Nestaflex Portable Flexible & Expandable Conveyors
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
CONVEYOR TYPE W" ADJUSTABLE L LEG SETS PER UNIT ROLLER / WHEEL TYPE CAP. LBS. IMAGE MODEL QTY PRICE
Roller182'8" to 8'6"3Galvanized Steel200 lbs. per ft.
WB184382$829.00
Roller242'8" to 8'6"3Galvanized Steel200 lbs. per ft.
WB184391$886.00
Roller183'9" to 12'2"4Galvanized Steel200 lbs. per ft.
WB184383$1,099.00
Roller243'9" to 12'2"4Galvanized Steel200 lbs. per ft.
WB184392$1,176.00
Roller184'10" to 15'10"5Galvanized Steel200 lbs. per ft.
WB184384$1,416.00
Roller244'10" to 15'10"5Galvanized Steel200 lbs. per ft.
WB184393$1,486.00
Roller187'0" to 23'2"7Galvanized Steel200 lbs. per ft.
WB184386$2,096.00
Roller247'0" to 23'2"7Galvanized Steel200 lbs. per ft.
WB184395$2,176.00
Roller188'4" to 27'9"8Galvanized Steel200 lbs. per ft.
WB184387$2,457.00
Roller248'4" to 27'9"8Galvanized Steel200 lbs. per ft.
WB184396$2,499.00
Roller189'5" to 31'5"9Galvanized Steel200 lbs. per ft.
WB184388$2,799.00
Roller249'5" to 31'5"9Galvanized Steel200 lbs. per ft.
WB184397$2,897.00
Roller1812'5" to 41'6"12Galvanized Steel200 lbs. per ft.
WB184390$3,516.00
Roller2412'5" to 41'6"12Galvanized Steel200 lbs. per ft.
WB184399$3,627.00
Skate Wheel142'4" to 8'11"3Polymer226 lbs. per ft.
WB517014$539.00
Skate Wheel142'4" to 8'11"3Steel226 lbs. per ft.
WB517026$544.00
Skate Wheel182'4" to 8'11"3Polymer226 lbs. per ft.
WB517018$565.00
Skate Wheel182'4" to 8'11"3Steel226 lbs. per ft.
WB517030$575.00
Skate Wheel242'4" to 8'11"3Polymer226 lbs. per ft.
WB517022$657.00
Skate Wheel242'4" to 8'11"3Steel226 lbs. per ft.
WB517034$661.00
Skate Wheel143'3" to 12'10"4Polymer226 lbs. per ft.
WB517015$694.00
Skate Wheel143'3" to 12'10"4Steel226 lbs. per ft.
WB517027$710.00
Skate Wheel183'3" to 12'10"4Polymer226 lbs. per ft.
WB517019$757.00
Skate Wheel183'3" to 12'10"4Steel226 lbs. per ft.
WB517031$764.00
Skate Wheel243'3" to 12'10"4Polymer226 lbs. per ft.
WB517023$851.00
Skate Wheel243'3" to 12'10"4Steel226 lbs. per ft.
WB517035$858.00
Skate Wheel144'3" to 16'9"5Polymer226 lbs. per ft.
WB517016$912.00
Skate Wheel144'3" to 16'9"5Steel226 lbs. per ft.
WB517028$917.00
Skate Wheel184'3" to 16'9"5Polymer226 lbs. per ft.
WB517020$949.00
Skate Wheel184'3" to 16'9"5Steel226 lbs. per ft.
WB517032$959.00
Skate Wheel244'3" to 16'9"5Polymer226 lbs. per ft.
WB517024$1,099.00
Skate Wheel244'3" to 16'9"5Steel226 lbs. per ft.
WB517036$1,109.00
Skate Wheel146'2" to 24'8"7Polymer226 lbs. per ft.
WB517017$1,253.00
Skate Wheel146'2" to 24'8"7Steel226 lbs. per ft.
WB517029$1,271.00
Skate Wheel186'2" to 24'8"7Polymer226 lbs. per ft.
WB517021$1,313.00
Skate Wheel186'2" to 24'8"7Steel226 lbs. per ft.
WB517033$1,316.00
Skate Wheel246'2" to 24'8"7Polymer226 lbs. per ft.
WB517025$1,529.00
Skate Wheel246'2" to 24'8"7Steel226 lbs. per ft.
WB517037$1,545.00
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
(66)