Nestaflex® Powered Portable Flexible & Expandable Roller Conveyors

Nestaflex® Powered Portable Flexible And Expandable Roller Conveyors Can Be Used As Stand-Alone Units Or In Combination With Permanent Conveyors.

Nestaflex® Portable Roller Conveyors are fully powered to eliminate "dead spots" and are used for materials with flat and complex bottoms. Multiple drive motors power durable 1.5" diameter 16-gauge steel rollers with sealed bearings and spring-loaded axles via 1/4" diameter polyurethane drive belts. Conveyors are equipped with 2 hook type couplers on discharge end to connect additional conveyors. NEMA-4 control box offers forward/reverse switch, on/off switch, circuit breaker and 12' power cord. Control box also offers infinitely adjustable line speed from 0 to 120 fpm. Separate emergency on/off controls are located on both sides and ends. Brake casters with swivel locks are located at each end of unit to keep stationary. Available leg sets per unit are 7, 11, 14, and 18. Telescopic height adjusts from 29 to 35 inches. Includes 2 Year Limited Warranty on mechanical components; 1 Year Limited Warranty on electrical components.


COMPARE
ADJUSTABLE L W" FEET PER MINUTE LEG SETS PER UNIT IMAGE MODEL QTY PRICE
WB168176
WB168179
WB168177
WB168180
WB168178
WB168181
WB168170
WB168171

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.