BestFlex™ Portable Flexible & Expandable Powered Roller Conveyors

BestFlex™ Portable Flexible & Expandable Powered Roller Conveyors

BestFlex™ Portable Flexible & Expandable Powered Roller Conveyors are used for applications including Manufacturing, Assembly, Distribution and more.

BestFlex™ Portable Flexible & Exandable Flexible Powered Roller Conveyors are made of aluminum and steel for long lasting durability and dependability. Conveyors provide convenient material handling, maneuverability and transport. Units provide ergonomic working conditions, increase productivity and reduce lead times for efficiency and cost effectiveness. Powered feature allows variable rates of speed for increased output. Conveyor type is Steel Roller. Weight capacity is 100 lbs per ft. Dimensions vary per model.


W"
  • W"
ADJUSTABLE LENGTH
  • ADJUSTABLE LENGTH
LEG SETS PER UNIT
  • LEG SETS PER UNIT
COMPARE DIMENSIONS IMPACT CONVEYOR CART
CONVEYOR TYPE W" ADJUSTABLE LENGTH LEG SETS PER UNIT ROLLER TYPE CAP. LBS. IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.51.250:60