Omni Metalcraft Light Duty 1-3/8

Omni Metalcraft Light Duty 1-3/8" Dia. Aluminum Roller Gravity Conveyors

Omni Metalcraft Light Duty 1-3/8" Aluminum Roller Conveyors are Lightweight for Portability and offer Maximum Corrosion Resistance.

Omni Metalcraft Roller Gravity Conveyors are used for moving materials with complex or flat bottoms, and carrying packages and components. Straight and Curved Gravity Conveyors provide an economical and flexible material handling solution. 2-1/2" x 1" x 1/8" aluminum channel frame with hook and rod coupling that connects additional gravity conveyors.

To increase the capacity of 10 ft. sections add center leg supports to make capacity equal to two 5 ft. lengths.


CONVEYOR SECTION
  • CONVEYOR SECTION
L'
  • L'
W"
  • W"
BETWEEN FRAME W"
  • BETWEEN FRAME W"
ROLLER CENTERS"
  • ROLLER CENTERS"
CAP. LBS.
  • CAP. LBS.
COMPARE DIMENSIONS
CONVEYOR SECTION L' W" BETWEEN FRAME W" INSIDE RADIUS" ROLLER CENTERS" CAP. LBS. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.68.56:68