Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Crowd Control


(2,609 Items)
Sub Category
Guard Rails (177)
Remove
Rail Barrier With Lift-Out Rails
Remove
Narrow Your Results By:
Our Price
Under $75.00 (1)
$79.00 - $80.00 (3)
$86.00 - $87.00 (1)
$94.00 - $95.00 (1)
$99.00 - $100.00 (1)
$105.00 - $106.00 (4)
$115.00 - $116.00 (1)
Over $122.00 (1)





Rail Barrier With Lift-Out Rails
Rail Barrier With Lift-Out Rails Guard Rail System Features A Lift Out Rail Design That Allows Easy Rail Installation; Simply Slides Rails Into Posts.

This rail barrier system is ideal for pedestrian control in warehouses and factories. Protects personnel, machinery and more to help solve barrier protection issues. Rails and posts are made strong using 11 gauge tubular steel with a high visibility yellow powder coat finish. Steel guardrails measure 2” x 4”. Posts are 3” x 3”steel with 8” x 8” x 1/4” thick steel base plates. Base plates have 9/16” mounting holes that allow floor anchoring. Columns are capped for added protection. Posts are available in 20”H single rail systems or 42”H double rail barrier systems. Double guard rail systems meet OSHA requirements for fall protection.


Rail Barrier With Lift-Out Rails
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DESCRIPTION H" L" COLOR CONSTRUCTION IMAGE MODEL QTY PRICE
End Post for Double Rail42--YellowSteel
WB239904$105.95
Corner Post for Double Rail42--YellowSteel
WB239903$105.95
In-Line Post for Double Rail42--YellowSteel
WB239902$105.95
End Post for Single Rail20--YellowSteel
WB239901$79.95
Corner Post for Single Rail20--YellowSteel
WB239900$79.95
In-Line Post for Single Rail20--YellowSteel
WB239899$79.95
Rail--48YellowSteel
WB239895$74.00
Rail--60YellowSteel
WB238392$86.95
Rail--69YellowSteel
WB239896$94.95
Rail--84YellowSteel
WB238393$99.95
Rail--96YellowSteel
WB239897$105.95
Rail--108YellowSteel
WB238394$115.95
Rail--120YellowSteel
WB239898$122.95
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
(68)