Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Dock & Truck Equipment


(2,534 Items)
Sub Category
Dock-Boards & Plates (237)
Remove
Heavy Duty Steel & Aluminum Dock Boards
Remove
Narrow Your Results By:
Construction
Aluminum (41)
Steel (18)
Aluminum with Steel Curbs (14)
Capacity Lbs.
10,000 (24)
15,000 (14)
7000 (11)
14,000 (10)
5000 (10)
Width Inches
54 (10)
60 (36)
72 (23)
Brand
Bluff (30)
Vestil (2)
Our Price
Under $600.00 (13)
$600.00 - $700.00 (10)
$700.00 - $800.00 (12)
$800.00 - $900.00 (10)
$900.00 - $1,000.00 (9)
$1,000.00 - $1,100.00 (8)
$1,100.00 - $1,250.00 (7)
Over $1,300.00 (4)





Heavy Duty Steel & Aluminum Dock Boards
Heavy Duty Steel & Aluminum Dock Boards Dock Boards Help Speed Up Loading Operations, Prevent Accidents And Reduce Labor Costs.

The anti-skid diamond tread surface on these dockboards provides maximum safety. Loading dock boards have tapered curbs that help prevent tire damage. Curb provides full-length handgrip for ease and safety in handling. Beveled dock plate ends offer smooth entry and exit. Safety stop on underside of dockboard fits snugly between truck and dock so board will not move under load. These dock bridges feature an 11" entry lip and an 11 degree angle is supplied unless another angle of operation is specified. Meets OSHA requirements 1910.30(A). Dock plates can be reversed when truck is lower than dock level.

NOTE:
CAPACITY is the combined weight of your maximum pallet load and lift truck. Capacity is rated for a single shift with equipment speeds of 3 mph maximum. For multi-shift operations, 3-wheeled forklifts or trucks using paper roll clamp, please add 5000 lbs. to the board capacity.

WIDTH should be 12" greater than lift truck or load. The most popular width is 60". Usable width is 4" less than overall width.

Stackers, 3-Wheeled Forklifts and other Narrow Aisle Loaders should not be used on a dock board. Refrigerated trucks require special dockboards; please call for information.

Heavy Duty Steel & Aluminum Dock Boards
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
DOCK BOARD SIZE
CAP. LBS. W" L" DOCK BOARD TYPE WT. LBS. IMAGE MODEL QTY PRICE
50005436Aluminum65
WB244102$491.95
50006036Aluminum74
WB244107$511.00
70005436Aluminum80
WB244113$550.00
50005442Aluminum91
WB244103$561.00
70006036Aluminum95
WB244118$569.00
70005442Aluminum101
WB244114$598.00
10,0006036Aluminum130
WB244125$622.00
50005448Aluminum103
WB244104$634.00
50006042Aluminum98
WB244108$635.00
70005448Aluminum110
WB244115$659.00
70006042Aluminum119
WB244119$680.00
14,0006036Aluminum162
WB244135$713.00
10,0006042Aluminum147
WB244126$721.00
50006048Aluminum114
WB244109$726.00
14,0006042Aluminum186
WB244136$765.00
70006048Aluminum137
WB244120$765.00
10,0007236Aluminum156
WB244130$770.00
50005460Aluminum132
WB244105$797.00
10,0006048Aluminum180
WB244127$816.00
70005460Aluminum140
WB244116$832.00
14,0007236Aluminum187
WB244140$835.00
50006060Aluminum143
WB244110$869.00
10,0007242Aluminum176
WB244131$884.00
14,0006048Aluminum202
WB244137$907.00
50005472Aluminum167
WB244106$920.00
10,0007248Aluminum210
WB244132$975.00
14,0007242Aluminum191
WB244141$977.00
70006060Aluminum174
WB244121$980.00
70005472Aluminum193
WB244117$990.00
50006072Aluminum179
WB244111$1,013.00
10,0006060Aluminum212
WB244128$1,019.00
14,0007248Aluminum237
WB244142$1,074.00
70007260Aluminum227
WB244123$1,089.00
70006072Aluminum210
WB244122$1,116.00
14,0006060Aluminum244
WB244138$1,147.00
10,0007260Aluminum272
WB244133$1,162.00
10,0006072Aluminum275
WB244129$1,230.00
14,0006072Aluminum193
WB244139$1,320.00
14,0007260Aluminum280
WB244143$1,341.00
10,0007272Aluminum319
WB244134$1,465.00
14,0007272Aluminum334
WB244144$1,529.00
10,0006036Aluminum with Steel Curbs127
WB244145$569.00
10,0007236Aluminum with Steel Curbs144
WB334462$650.00
15,0006036Aluminum with Steel Curbs154
WB244149$668.00
10,0006048Aluminum with Steel Curbs165
WB244146$674.00
15,0007236Aluminum with Steel Curbs177
WB244153$777.00
10,0006060Aluminum with Steel Curbs202
WB244147$821.00
15,0006048Aluminum with Steel Curbs201
WB244150$823.00
10,0007248Aluminum with Steel Curbs187
WB334463$831.00
15,0007248Aluminum with Steel Curbs230
WB244154$941.00
10,0007260Aluminum with Steel Curbs230
WB334464$1,027.00
10,0006072Aluminum with Steel Curbs240
WB244148$1,040.00
15,0006060Aluminum with Steel Curbs247
WB244151$1,065.00
15,0007260Aluminum with Steel Curbs284
WB244155$1,222.00
15,0006072Aluminum with Steel Curbs294
WB244152$1,222.00
10,0006036Steel251
WB244160$523.00
10,0006048Steel333
WB244161$599.00
15,0006036Steel368
WB244164$632.00
10,0007236Steel292
WB334459$640.00
10,0006060Steel416
WB244162$702.00
15,0007236Steel423
WB244168$724.00
15,0006048Steel430
WB244165$777.00
10,0007248Steel388
WB334460$777.00
10,0006072Steel498
WB244163$870.00
15,0007248Steel495
WB244169$872.00
15,0006060Steel540
WB244166$910.00
10,0007260Steel485
WB334461$925.00
15,0007260Steel625
WB244170$1,066.00
15,0006072Steel625
WB244167$1,120.00

Add Items To Cart

 May We Suggest
Lifting Chains For 54" and 60"W All-Aluminum Dock Boards Lifting Chains For Aluminum With Steel Curb & All-Steel Dock Boards EZ-Roll Attachment for Aluminum Dockboards with Steel Curbs Lifting Chains For 72"W All-Aluminum Dock Boards
Lifting Chains For 54" and 60"W All-Aluminum Dock Boards Lifting Chains For Aluminum With Steel Curb & All-Steel Dock Boards EZ-Roll Attachment for Aluminum Dockboards with Steel Curbs Lifting Chains For 72"W All-Aluminum Dock Boards
Attach to the curb of the dock board so it may be lifted with a forklift truck, permitting easier handling of heavier boards. For use with 54" and 60"W Aluminum Dock Boards. Attach to the curb of the dock board so it may be lifted with a forklift truck, permitting easier handling of heavier boards. (Included with All-Steel Dock Boards.) Allows one person to lift and position dockboard without the use of a forklift. Note: Only fits Global Aluminum Dockboards with Steel Curbs. Attach to the curb of the dock board so it may be lifted with a forklift truck, permitting easier handling of heavier boards. For use with 72"W Aluminum Dock Boards.
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
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
(66)