Battery Powered Pick-Up Truck Hitch Lift 550 Lb Capacity

Rollover image to zoom in

Click image to enlarge

Battery Powered Pick-Up Truck Hitch Lift 550 Lb Capacity

Item #: WB251506

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 814.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
BATTERY POWER PICK-UP TRUCK HITCH LIFT

Hitch Lifts Easily Attach To The Back Of Your Pick-Up Truck To Help Load And Unload Heavy Machinery And Equipment.

Heavy duty 12V DC motor raises and lowers loads and 2-stage outriggers offer added strength and stability. Hitch lifts feature built-in adjustable limiting device senses ground and truck tailgate levels. 2" receiver bar fits Class III or IV hitches and offers multiple pin positions for different tailgate depths. Service range is 4 ½" to 36" if hitch height is 18". Durable powder coated steel frame. Steel tread plate surface has beveled edge for smooth loading and unloading. Mounted cargo carrier includes 21’L power cable with battery connections and 6’ remote control cord for safe lifting and lowering. Hitch mounted lift folds flush against tailgate when not in use.

Product Specifications

    • LENGTH INCHES25
    • WIDTH INCHES28
    • CAPACITY LBS.550
    • ASSEMBLYUnassembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • LIFTING RANGE INCHES4-1/2" to 36" if Hitch Height = 18"
    • MOUNT TYPEClass III / IV 2" Receiver
    • RAMP LENGTH INCHES28"W x 7"L
    • TYPEBattery Powered Pick-Up Truck Hitch Lift
    • VOLTAGE12
    • WEIGHT LBS.140

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Hitch lift

Your review: This unit was easy to install and quick to adjust to the truck. The customer service provided on this order was exemplary and a welcome change from other vendors that I have dealt with. My complements to the staff.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Do we have product instructions?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed