Utility Van Cargo Racks

Utility Van Cargo Racks

Van Storage Racks Utilize 100% of available Roof Space!

These van cargo racks easily carry oversized cargo including lumber, ladders and equipment. Integral side rails help to contain the load and offer convenient tie down positions. Racks are constructed of hot-dipped galvanized steel for corrosion resistance and strength, and are literally designed to outlast the vehicle they are mounted on. Support brackets feature a patented mounting design that offers easy installation without drilling.

Optional Conduit Carrier is a great accessory if you need to carry conduit to the job. Carrier mounts to the side of the rack for easy loading and unloading of conduit channeling. Sold in a package of two carriers for a single side of the van.


W"
  • W"
H"
  • H"
CAP. LBS.
  • CAP. LBS.
COMPARE OVERALL DIMENSIONS
CARGO RACK TYPE L' W" H" CAP. LBS. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.2.110:44