Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Drum & Barrel


(2,243 Items)
Sub Category
Funnels (32)
Remove
Drum Funnels
Remove
Narrow Your Results By:
Availability
Ships same day (2)
Construction
Polyethylene (3)
Steel (2)
Brand
Eagle (3)
Justrite (1)
Vestil (1)
Our Price
Under $15.00 (1)
$29.00 - $30.00 (1)
$33.00 - $34.00 (1)
$149.00 - $150.00 (1)
Over $257.00 (1)





Drum Funnels
Drum Funnels Plastic Drum Funnels are made with chemical resistant polyethylene. These drum funnels have an 18" diameter opening and fit 30 or 55 gallon drums. Spout fits any 2" NPT bung opening. 6"H walls contain spills and reduces splash. Funnel cover keeps out dirt and contaminants. Model 440139 includes flame arrestor.

Steel Drum Funnels are made with heavy duty steel that provides durability and chemical resistance. These funnels have a wide mouth opening with padlockable hinge. In case of fire the fusible link melts and closes cover automatically. Steel funnels include brass flame arrestor.

Drum Funnels
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
FUNNEL FUNNEL COVER
DESCRIPTION CONSTRUCTION W" H" COLOR IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
For Non-FlammablesPolyethylene186Yellow
WB440117$29.95
WB704541$14.00
For Flammable LiquidsPolyethylene186Yellow
WB440139$33.95
WB704541$14.00
6" ShaftSteel11-1/1618-3/16Red
WB440121$149.95N/AN/AN/A
32" ShaftSteel10-3/4--Red
WB440128$257.95N/AN/AN/A

Add Items To Cart

 May We Suggest
Keyed Padlock with Bumper      
Keyed Padlock with Bumper      
Includes 2 keys. Rubber bumper protects surfaces from marring.      
Qty: 
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
(66)