Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Morse® End-Over-End Drum & Pail Tumblers

Morse® End-Over-End Drum & Pail Tumblers

Morse® End-Over-End Drum and Pail Tumblers are used for Mixing and Blending Contents.

Morse® End-Over-End Drum and Pail Tumblers are constructed of steel with a powder coated finish for long lasting durability. Provide aggressive mixing action to meet heavy work demands and requirements. Used for mixing separated ingredients back into suspension right inside the Drum. Sturdy frame built to resist stress and shock of a tumbling load. Types are Single Can Tumbler and Double Can Tumbler. Motor types are Air Motor, Explosion Proof, TEFC and TEFC with 1 to 60 Minute Timer. Weight capacity is 100 lbs.


TYPE
  • TYPE
MOTOR TYPE
  • MOTOR TYPE
VOLTS
  • VOLTS
COMPARE MOTOR FITS DRUM
TYPE TYPE VOLTS SPEED RPM DIA." LENGTH" CAP. GAL. CAP. LBS. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.156.78.4:68