Morse® Hydra-Lift Drum Rollers Mix Drum Contents Without Opening The Drum.
Morse® Hydra-Lift Drum Rollers are constructed of steel with a powder coated finish for long lasting durability. Mixing inside closed drum helps eliminate spillage, contamination and splashing of dangerous contents on workers. Remixes settled ingredients or integrates new components. Saves time, labor and money. Motor types are Air Motor, Explosion Proof and TEFC. Weight capacity is 1,000 lbs (liquid)/400 lbs (dry). RPM speed is Variable 5 to 20. Color finish is Blue. Voltages vary per type.
Morse® Hydra-Lift Drum Rollers Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Roll your 55-gallon plastic drum on stationary drum rollers.
Roll your 55-gallon plastic drum on stationary drum rollers.
Install all Morse Rotators in accordance with local requirements for enclosure and safety interlock, etc. One way to accomplish this is with a Morse enclosure with safety interlock, so the rotator automatically turns off when enclosure door is opened.
Install all Morse Rotators in accordance with local requirements for enclosure and safety interlock, etc. One way to accomplish this is with a Morse enclosure with safety interlock, so the rotator automatically turns off when enclosure door is opened.
Install all Morse Rotators in accordance with local requirements for enclosure and safety interlock, etc. One way to accomplish this is with a Morse enclosure with safety interlock, so the rotator automatically turns off when enclosure door is opened.
$4,026.00
Qty:
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.