MECO Drum Pallet Racks

MECO Drum Pallet Racks

MECO Drum Pallet Racks hold 30 or 55 gallon Drums in a Horizontal Position for Safe Drum Storage.

MECO Drum Pallet Racks are made with structural 3'' all-welded steel frame uprights with 1'' x 1'' x 3/16'' steel bracing. 3'' steel channel beams have 5000 lb. capacity per pair and adjust on 2'' centers. Adjustable 12'' wide Drum Cradles rest securely on beams. Gray enamel finish.

Starter Unit includes 2 end frames, 3 or 4 pairs or beams, and 12 to 16 Drum Cradles (depending upon Model being ordered).

Add-On Unit is the same as a Starter Unit, less one End Frame.


COMPARE CAPACITY DIMENSIONS STARTER UNIT PRICE EACH ADD-ON UNIT
TYPE DRUM LBS. W" D" H" IMAGE MODEL QTY 1-2 3+ IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.139.105:26