Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Exhaust Fans


(1,689 Items)
Sub Category
Exhaust & Supply (621)
Remove
Typhoon Slant Wall Exhaust Fans
Remove
Narrow Your Results By:
Horsepower
1 (4)
1/2 (4)
Fan Diameter Inches
36 (4)
48 (2)
50 (2)
CFM High
10300 (1)
10500 (1)
11100 (1)
19500 (1)
21000 (1)
  More...
Our Price
Under $500.00 (2)
$632.00 - $633.00 (1)
$724.00 - $725.00 (1)
$842.00 - $843.00 (1)
Over $862.00 (3)





Typhoon Slant Wall Exhaust Fans
Typhoon Slant Wall Exhaust Fans Eliminates heat build up in barns, greenhouses and industrial buildings. Heavy-duty 18 gauge galvanized steel housing and venturi support 12 gauge motor mount. Includes aluminum shutters on intake with tie bars and shutter clips for secure closure. Heavy-duty galvanized X-frame motor mount provides rigidity for increased life and quieter operation. Balanced galvanized steel fan blades offer smooth operation. Enclosed motor has sealed ball bearings and automatic thermal overload protection for long life. Models without Cone feature a 12 gauge, 1” x 2” mesh guard. Guard is galvanized after welding. Includes poly isolation guard clips that help reduce vibration and noise. Models With Cone include a heavy gauge galvanized cone with safety cone guard. 48” & 50” Belt Drive Models include a heavy spring belt tensioner to ensure long motor life. UL listed. Easy assembly. 2 Year Limited Warranty.


Typhoon Slant Wall Exhaust Fans
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
BLADE DIA." HP CFM VOLTS AMPS PHASE IMAGE MODEL QTY PRICE
361/210300115 / 2307.0/3.51
WB968680$499.00
361/29700115 / 2306.6/3.31
WB968681$632.00
361/211100115 / 2307.0/3.51
WB968682$499.00
361/210500115 / 2306.6/3.31
WB968683$724.00
48119500115 / 2309.6/4.81
WB968684$842.00
48121000115 / 2309.6/4.81
WB968685$862.00
50121200115 / 2309.6/4.81
WB968686$862.00
50123200115 / 2309.6/4.81
WB968687$862.00
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
(54)