Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Exhaust Fans


(1,689 Items)
Sub Category
Exhaust & Supply (621)
Remove
Wall Master Agricultural Exhaust Fans
Remove
Narrow Your Results By:
Horsepower
1 (9)
1/2 (4)
Fan Diameter Inches
36 (6)
50 (4)
48 (3)
CFM High
11200 (4)
20900 (2)
11,400 (1)
16000 (1)
19,000 (1)
  More...
Our Price
Under $380.00 (1)
$426.00 - $427.00 (1)
$644.00 - $645.00 (1)
$684.00 - $685.00 (1)
$699.00 - $700.00 (2)
$759.00 - $760.00 (2)
$829.00 - $830.00 (1)
Over $849.00 (4)





Wall Master Agricultural Exhaust Fans
Wall Master Agricultural Exhaust Fans These Agricultural Exhast Fans Eliminate Heat Build-Up In Barns, Greenhouses And Industrial Buildings.

Exhaust fans feature external aluminum shutters with tie bars to help prevent shutter flapping. Heavy-duty 18 gauge steel housing. Hot dipped after welded, galvanized 1” x 2” x 12 gauge removable wire mesh guards. Includes poly guard clips to reduce vibration. Totally enclosed motor has sealed ball bearings and automatic thermal overload protection. Galvanized X-frame motor mount provides rigidity for long life and quiet operation. 3 galvanized steel blades are balanced for smooth operation; 50” Exhaust Fans are available with cast aluminum blades that offer low noise operation and withstand bird impact. Exhaust fans include provisions for hardwire installation. All Belt Driven Fans include a spring loaded belt tensioner, and pre-lubricated, sealed bearings that are rubber mounted to reduce blade fatigue. Single Phase Fans are 115/230V. 3 Phase Fans are 230/460V. Motor is UL/ULC recognized. 2 Year Limited Warranty.


Wall Master Agricultural Exhaust Fans
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
BLADE DIA." DRIVE TYPE HP CFM VOLTS AMPS PHASE IMAGE MODEL QTY PRICE
36Direct Drive1/211200115 / 2307.0/3.51
WB968688$379.00
36Direct Drive1/211200230 / 4602.4/1.23
WB245954$426.00
36Belt Drive1/211200115 / 2304.8/2.41
WB245955$644.00
36Belt Drive1/211200230 / 4601.8/0.93
WB245956$684.00
36Belt Drive116000115 / 2309.6/4.81
WB245957$699.00
36Belt Drive111,400230 / 4602.8/1.43
WB245958$699.00
48Belt Drive119000230 / 4603.0/1.53
WB245960$759.00
48Belt Drive122400115 / 2309.6/4.81
WB968689$759.00
48Belt Drive119,0002304.6/2.33
WB245959$829.00
50Belt Drive120900230 / 4603.0/1.53
WB245964$849.00
50Belt Drive121,000115 / 2309.6/4.81
WB245961$849.00
50Belt Drive120900115 / 2309.6/4.81
WB245963$849.00
50Belt Drive121000230 / 4603.0/1.53
WB245962$849.00
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
(82)