PVS Sensors, Differential Switches, Anodized Aluminum Housing

PVS Sensors, Differential Switches, Anodized Aluminum Housing

PVS Sensors Differential Switches With Anodized Aluminum Housing Are Designed For Use With Robotics And Other Factory Automation Applications.

PVS Sensors Differential Switches With Anodized Aluminum Housing have a mechanical life of 1,000,000 cycles for long lasting durability. Maximum overpressure of 500 PSI. Temperature range of -15°F to 230°F. Voltage is 250V AC. Amps are 10. Point ranges of 5 to 25 and 20 to 45. Additional specifications vary per model.


COMPARE
BRAND MFG PART # SWITCH TYPE TEMP RANGE VOLTS AMPS ELECTRIC CONNECTION PORT SIZE A. P. Range AVG DIFFERENTIAL MAX OVERPRESSURE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.195.240:66