PVS Sensors, Temperature Switches, Bi-Metal, Brass Housing

PVS Sensors, Temperature Switches, Bi-Metal, Brass Housing

PVS Sensors 157013, TAF-120F-TR-4M-A-HN(Set at 120°F Rising),1/4 NPT,SPST(N.O.),DIN43650A 1/2"Conduit

PVS Sensors Inc. offers a wide range of Temperature Switches designed for the Mobile and Industrial Markets including the TAF Temperature Switch. BiMetal Temperature Switch. Special options such as terminal connection and Port Size, as well as other modified features are available upon request to Global Industrial.

Features:

  • Temperature Exposure Limit
  • 300 Degrees F (149 Degrees C)
  • Temperature Range
  • 75 - 290 Degrees F (24 - 143 Degrees C)
  • FACTORY SET ONLY


COMPARE
BRAND MFG PART # SWITCH TYPE TEMP RANGE VOLTS AMPS PORT SIZE A. P. RANGE AVG DIFFERENTIAL MAX OVERPRESSURE IMAGE MODEL QTY PRICE