PVS Sensors, Temperature Switches, Fluid Expansion, Brass & Steel Housings

PVS Sensors, Temperature Switches, Fluid Expansion, Brass & Steel Housings

PVS Sensors 152669, TFF-100F-R-8M-A-FL(Set at 100°F Rising), 1/2 NPT, SPST(N.O.), 18" Flying Leads

PVS Sensors Inc. offers a wide range of Temperature Switches designed for the Mobile and Industrial Markets including the TFF Temperature Switch. Fluid Expansion Temperature Switch. Special options such as terminal connection and Port Size, as well as other modified features are available upon request to Global Industrial.

Features:

  • Max Body Temperature
  • 248 Degrees F (120 Degrees C) Ambient
  • Temperature Range
  • 70 - 290 Degrees F (21 - 143 Degrees C)
  • FACTORY SET ONLY


COMPARE
BRAND MFG PART # SWITCH TYPE TEMP RANGE VOLTS AMPS PORT SIZE A. P. RANGE AVG DIFFERENTIAL MAX OVERPRESSURE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.25.213:44