Autonics Stepper Motor Controllers

Autonics Stepper Motor Controllers

Autonics Stepper Motor Controllers Are Used For Applications Including Industrial, Commercial, Medical, And More.

Autonics stepper motor controllers are made of high quality materials for long lasting durability and dependability. High speed interpolation programmable motion controllers allow various operation modes and linear/circular interpolation functions. Communication support allows multi-axis control and compatibility. Driving functions include symmetrical/asymmetrical trapezoid and S-shaped de/acceleration driving function. 4 operation modes include jog, continuous, index, and program mode. Independent 2-axis controlling with high operating speed. Features various control interfaces including USB, RS232C, RS485, and Parallel I/F. Control axis includes 1-Axis, 2-Axis, and 4-Axis. Dimensions vary per model.


COMPARE
ITEM DESCRIPTION MFG PART # SUPPLY VOLTAGE CONTROL AXIS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.139.235:23