Pipe Fittings Require No Welding or Pipe Threading!
Galvanized pipe fittings help create strong rigid structures such as railings, racks, framing, fencing and more. Slip-on pipe fittings allow fast, easy assembly using only an Allen wrench! Fittings are reusable. Set screw carries a vertical ultimate load of 2000 lbs. Rust resistant galvanized pipe fittings are made with malleable cast iron to provide an economical and durable solution that’s ideal for outdoor use.
Pipe Sizes
Pipe Size"
Pipe O.D.
Fitting I.D.
Fitting Pipe No.
3/4"
1.05
1.09
5
1"
1.315
1.375
6
1-1/4"
1.66
1.72
7
1-1/2"
1.90
1.94
8
2"
2.375
2.440
9
Galvanized Kee Klamp™ Pipe Fittings Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Schedule 40 Pipe is made to specific tolerances to fit easily into Kee Klamp pipe fittings. This galvanized pipe provides an economical, durable solution. Sold in cases of 6. Each pipe measures 6'L for a total of 36' linear.