Vestil Forklift Truck Carriage Bumper FCB-818 for Class ll Carriage

Rollover image to zoom in

Click image to enlarge

Vestil Forklift Truck Carriage Bumper FCB-818 for Class ll Carriage

Item #: WB985194

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 123.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil FORKLIFT CARRIAGE BUMPER

Bumper is Designed to Reduce Damage to Packaging of Palletized Products.

The fork truck carriage bumper is engineered to provide cushioning protection from many types of load damage. Bumper offers excellent wear properties and vibration deadening without compromising the load capacity. Energy absorbing molded rubber bumper is secured to a steel plate that can be mounted easily to any standard Class II forklift carriage. Overall dimensions = 8"W x 20-1/2"H x 2-1/4"D; Bumper dimensions = 8"W x 17-1/2"H with a 2" projection. Mounting hardware is included.

Product Specifications

    • WIDTH INCHES8
    • DEPTH INCHES2-1/4
    • HEIGHT INCHES20-1/2
    • COLOR FINISHBlack & Yellow
    • ASSEMBLYAssembled
    • BRANDVestil
    • BUMPER PROJECTION INCHES2
    • CONSTRUCTIONRubber Bumper & Steel Mounting Plate
    • MANUFACTURERS PART NUMBERFCB-818
    • TYPECarriage Bumper for Class ll Forklift Carriage
    • WEIGHT LBS28

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Carriage Bumper

Your review: Great product delivered in a timely manner.

Pros: Easy to install

Cons: Heavy

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!