Vestil Forklift Truck Tow Base & Hooks

Vestil Forklift Truck Tow Base & Hooks

Vestil Forklift Truck Tow Base & Hooks Convert Forklifts into Tow Trucks.

Vestil Forklift Truck Tow Base & Hooks are made of all-welded steel construction with a powder coat finish to provide long lasting durability. Fork attachment slips onto the forks and is secured into place with safety pins. Fork Lengths are 36", 42" and 48". Lift Capacity is 400 lbs. Towing Pintle, 3-Ball Tow Hitch and Lifting Hook are sold separately. Other dimensions vary per model.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE OVERALL DIMENSIONS TOWING PINTLE 3-BALL TOW HITCH
FORK L" L" TO CENTER OF BALL L" W" CAP. LBS. WT. LBS. IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.54.142:23