Worldwide Electric, Cast Iron Worm Gear Reducers, Flange Input-Hollow Bore Output

Worldwide Electric, Cast Iron Worm Gear Reducers, Flange Input-Hollow Bore Output

Worldwide Electric Cast Iron Worm Gear Reducers Allow Safe And Effective Reduction Of Speeds And Increase Of Torque In A Variety Of Motor Applications.

Worldwide Electric Cast Iron Worm Gear Reducers are made with one-piece cast iron housing and embedded double-lip oil seals. Double bearings are used on both shaft ends. An anti-rust primer coats the inside and outside of gearbox. Worldwide Electric Cast Iron Worm Gear Reducers feature tapered roller bearings on output shaft. Flange input and hollow bore output. Frame size, maximum torque, output RPM and maximum input vary per model.


RATIO
  • RATIO
OUTPUT RPM
  • OUTPUT RPM
MAX TORQUE (In-Lbs.)
  • MAX TORQUE (In-Lbs.)
WCD CENTER (IN.)
  • WCD CENTER (IN.)
NEMA FRAME
  • NEMA FRAME
COMPARE
MFG. PART # RATIO OUTPUT RPM MAX TORQUE (In-Lbs.) WCD CENTER (IN.) NEMA FRAME MAX INPUT HP IMAGE MODEL QTY PRICE