Worldwide Electric, Cast Iron Worm Gear Reducers, Flange Input-Shaft Output, Left

Worldwide Electric, Cast Iron Worm Gear Reducers, Flange Input-Shaft Output, Left

Worldwide Electric Cast Iron Worm Gear Reducers Allow Safe And Effective Reduction Of Speeds And Increase Of Torque In A Variety Of Motor Applications.

Worldwide Electric Cast Iron Worm Gear Reducers are made with one-piece cast iron housing and embedded double-lip oil seals. Double bearings are used on both shaft ends. An anti-rust primer coats the inside and outside of gearbox. Worldwide Electric Cast Iron Worm Gear Reducers feature tapered roller bearings on output shaft. Flange input and left-hand shaft output. Frame size, maximum torque, output RPM and maximum input vary per model.


RATIO
  • RATIO
OUTPUT RPM
  • OUTPUT RPM
MAX TORQUE (In-Lbs.)
  • MAX TORQUE (In-Lbs.)
WCD CENTER (IN.)
  • WCD CENTER (IN.)
NEMA FRAME
  • NEMA FRAME
COMPARE
MFG. PART # RATIO OUTPUT RPM MAX TORQUE (In-Lbs.) WCD CENTER (IN.) NEMA FRAME MAX INPUT HP IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.156.92.138:27