Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Auto Dollies ADOL-1216-6K 12 x 16 (Set of 4) 6000 Lb. Capacity per Set

Rollover image to zoom in

Click image to enlarge

Vestil Auto Dollies ADOL-1216-6K 12 x 16 (Set of 4) 6000 Lb. Capacity per Set

Item #: WB237095

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 209.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil AUTO DOLLIES

Roll vehicles and boat trailers in any direction! Set of 4 steel dollies is ideal for garages, auto body shops, museums, trade shows and DIY restorers. Maneuver easily on 3" hard rubber swivel caster wheels. 6000 lb. capacity per set (1500 lb. per dolly).

Product Specifications

    • WHEEL TYPERubber Swivel
    • ASSEMBLYAssembled
    • WHEEL DIAMETER INCHES3
    • MANUFACTURERS PART NUMBERADOL-1216-6K
    • WEIGHT LBS19
    • HEIGHT INCHES2-5/8 to Bottom of V-Channel; 4 to Top of Dolly
    • WIDTH INCHES12
    • LENGTH INCHES 16
    • PACKAGE QUANTITY4
    • BRANDVestil
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Excellent

Your review: Good quality,strong.We used them to move few old cars.

Pros: Yes

Cons: Yes

Is this review helpful?

Auto Dollies

Your review: I was very pleased with the dollies. They were exacetly what we were looking for, and the price was where we needed them to be. I will be back to purchase again.

Is this review helpful?

disappointed in finish

Your review: when i got the dollies the steel plates were a little scratched because they were painted. i was really disappointed because a buddy of mine bought these from Global a few years ago and they were powder coated and had a real nice durable finish. that was what i was hoping i was getting. i'm guessing that to save money they just started painting them. i know they would probably get dinged up from me using them but i like them to at least look decent in my shop and under my 70 Chevelle. i'm going to have to get them powder coated myself or just by those other ones that look just like this and are powder coated and made in America

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!