Magliner® Bottled Water Hand Trucks

Magliner® Bottled Water Hand Trucks

Magliner® Bottled Water Hand Trucks easily Transport Water Bottles, Case Goods and more.

Magliner® Bottled Water Hand Truck features trays that can safely carry 5 gallon water bottles, and trays can easily fold up when not in use to allow use as a conventional Hand Truck. High-strength aluminum construction is durable yet lightweight, and uprights have riveted crossbars to provide high strength. Rubber stops hold bottles in place and are adjustable to accommodate a variety of bottle sizes. Bottled Water Hand Trucks include an extra-deep 14"W x 12"D beveled magnesium noseplate and a curved handle with comfort grip for easy steering. Assembles easily.


COMPARE OVERALL DIMENSIONS WHEEL
TRUCK STYLE CAP. LBS. H" W" DIA." TYPE WT. LBS. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.82.79.109:68