Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hand Trucks & Dollies


(946 Items)
Sub Category
Hand Trucks-Convertible (66)
Remove
Multi-Cart® Convertible Hand Trucks
Remove
Narrow Your Results By:
Availability
Ships same day (8)
Color Finish
Black & Yellow (7)
Gray (1)
Type
8 in 1 Hand Truck (6)
MHT Mini Hand Truck (1)
Brand
Multi-Cart (1)
Multi-Cart - RocknRollert (7)
Our Price
Under $55.00 (1)
$69.00 - $70.00 (1)
$99.00 - $100.00 (1)
$139.00 - $140.00 (1)
$159.00 - $160.00 (1)
$179.00 - $180.00 (1)
$229.00 - $230.00 (1)
Over $239.00 (1)





Multi-Cart® Convertible Hand Trucks
Multi-Cart® Convertible Hand Trucks Convertible Hand Trucks Transform In 2 Seconds!

These combination hand trucks carry bulky cargo with ease and fold compactly for storage. The lightweight, rugged steel frame with powder coat finish has a non-skid surface that extends in seconds using a quick action release. These hand trucks include integral stair climbers.

MHT Mini Hand Truck features an 18" folding nose and rolls smoothly with 6" no-flat wheels.

8-in-1 Hand Trucks transform into any of 8 configurations. Trucks have foldable sides that lift and lock into place with handy release cables. Rolls smoothly on 2 swivel with brakes and 2 axle-mounted no-flat rigid wheels.

Multi-Cart® Convertible Hand Trucks
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
PLATFORM DIMENSIONS WHEEL TYPE
TYPE CAP. LBS. WT. LBS. OVERALL H" L" W" H" FRONT REAR IMAGE MODEL QTY PRICE
MHT Mini Hand Truck2001024-3/4--------6" No-Flat
WB987184$69.95
8 in 1 Hand Truck3501630-3/426 to 39116-1/24" Polymer with Brake6" Polymer
WB334433$99.00
8 in 1 Hand Truck5002233-1/428 to 42-1/212-1/29-1/24" Polymer with Brake8" Polymer
WB334434$139.95
8 in 1 Hand Truck5002838-3/434 to 5213-1/29-1/25" Polymer with Brake8" Polymer
WB334435$159.95
8 in 1 Hand Truck5003040-1/234 to 5213-1/2115" Polymer with Brake10" No-Flat
WB334436$179.95
8 in 1 Hand Truck5003341-1/234 to 5213-1/2128" No-Flat with Brake10" No-Flat
WB241596$229.95
8 in 1 Hand Truck7003638-3/442 to 6015106" Polymer with Brake8" No-Flat
WB987185$239.95

Add Items To Cart

 May We Suggest
Snap-On Deck for 334435, 334436 and 241596 Multi-Cart® Convertble Hand Trucks      
Snap-On Deck for 334435, 334436 and 241596 Multi-Cart® Convertble Hand Trucks      
Two-piece carpeted Snap-On Deck attaches instantly to prevent small items from falling through the frame.      
Qty: 
Add to Cart
     




Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)