Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hand Trucks & Dollies


(946 Items)
Sub Category
Hand Trucks-Convertible (66)
Remove
Aluminum 3-In-1 Convertible Hand Truck - Best Value
Remove
Narrow Your Results By:
Availability
Ships same day (2)
Wheel Type
Pneumatic (1)
Rubber Swivel (1)
Our Price
Under $33.00 (1)
Over $229.00 (1)





Aluminum 3-In-1 Convertible Hand Truck - Best Value
Aluminum 3-In-1 Convertible Hand Truck - Best Value This 3 Position Hand Truck Offers Three Trucks For The Price Of One!

Combination hand truck quickly converts in an instant from a standard two-wheel hand truck to either a 500 lb. capacity 45 degree incline truck or a four-wheel platform truck. High strength aluminum frame is strong, yet lightweight. Large cast aluminum 18"W x 7-1/2"D noseplate accepts large loads and includes integral wheel guards to protect cargo. Convertible hand truck includes a convenient hide-away 27"L x 7-1/2"W folding nose extension to ease carrying of bulky items. Comfort grip, anti-slip handles, 10" full pneumatic tires and 5" x 1-1/4" rubber swivel casters provide easy mobility and maneuvering. This hand truck weighs only 42 lbs.! Assembles easily. 2 Year Limited Warranty.

Click here to see a video of the 3 in 1 Convertible Hand Truck.

Aluminum 3-In-1 Convertible Hand Truck - Best Value
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
HAND TRUCK PLATFORM TRUCK PRICE EACH
CAP. LBS. H" CAP. LBS. BED L" BED W" H" IMAGE MODEL QTY 1-2 3+
50051-1/2750501242
WB241632$229.95$219.00

Add Items To Cart

 May We Suggest
Replacement Noseplate For Global Aluminum Hand Trucks Universal Pneumatic 10 Inch Hand Truck Wheel Kit Replacement 5" Swivel Casters-Pair-For Global 241632,241664,241666 Hand Trucks  
Replacement Noseplate For Global Aluminum Hand Trucks Universal Pneumatic 10 Inch Hand Truck Wheel Kit Replacement 5" Swivel Casters-Pair-For Global 241632,241664,241666 Hand Trucks  
Replace broken or worn aluminum noseplates. Replace broken, faulty and ineffective pneumatic hand truck wheels. Our universal replacement wheels fit most hand truck frames. Replace broken, faulty and ineffective swivel casters.  
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
 




Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)